Motion
6-3V-650-TB
V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 6.5000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09346431
MFR #6-3V-650-TB
Price$395.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 6.5000 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #09346431
MFR #6-3V-650-TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.24/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.5000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
6-3V-650-TB Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought