Motion
65CCB175
Cotton Cleaner Belt - CCB, 64.9500 in Pitch Length, 65 Teeth, Rubber Material
MI ITEM #09346486
MFR #65CCB175
Price$258.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cotton Cleaner Belt - CCB, 64.9500 in Pitch Length, 65 Teeth, Rubber Material
MI ITEM #09346486
MFR #65CCB175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.61/each

Specifications

Dimensions

  • Pitch Length
    64.9500 in

Details

  • Belt Type
    CCB
  • Material
    Rubber
  • Number Of Teeth  
    65

Overview

Mfr description
65CCB175 Cotton Drive Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text