Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter11.3000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)