Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter23.6000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Overview
Mfr description
6-5V-2360-TB Belt Metal Sheaves