Motion
6-5V-710-Q
V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 7.1000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #09346540
MFR #6-5V-710-Q
List Price$935.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 7.1000 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #09346540
MFR #6-5V-710-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$935.16/each for your price

Overview

Mfr description
6-5V-710-Q Belt Metal Sheaves

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text