Motion
6-8V-1600-S
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #09346605
MFR #6-8V-1600-S
Price$4,822.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 16.0000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #09346605
MFR #6-8V-1600-S

Mfr description
6-8V-1600-S Belt Metal Sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,822.20/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.0000 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)