Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Outside Diameter44.5000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Overview
Mfr description
6-8V-4450-TB Belt Metal Sheaves