Overview
Mfr description
6-B-200-TB Belt Metal Sheaves
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeTaper Lock Bushed
- Bore DiameterBushing Required
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data