Motion
6-B-42-P
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 4.5400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09346709
MFR #6-B-42-P
Price$636.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 4.5400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09346709
MFR #6-B-42-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.68/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.5400 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
6-B-42-P Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought