Motion
6-B-50-P
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.3400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09346721
MFR #6-B-50-P
List Price$691.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.3400 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09346721
MFR #6-B-50-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$691.70/each for your price

Overview

Mfr description
6-B-50-P Belt Metal Sheaves

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought