1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
6-B-86-Q
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 8.9400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #
09346763
MFR #
6-B-86-Q
Price
$1,265.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
TIMKEN BELTS (CARLISLE) 6-B-86-Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
6-B-86-Q
V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 8.9400 in O.D., Split Taper Bushed, Q Series Bushing, Cast Iron Material
MI ITEM #
09346763
MFR #
6-B-86-Q
Mfr description
6-B-86-Q Belt Metal Sheaves
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,265
.28
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
A, B
Bore Diameter
Bushing Required
Outside
Diameter
8.9400 in
Details
Bore Type
Split Taper Bushed
Bushing Series
Q
Material
Cast Iron
Number Of
Grooves
6
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items