Motion
6-C-360-U
V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 36.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #09346828
MFR #6-C-360-U
List Price$6,495.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 6 Groove, Bushing Required Bore Size, 36.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #09346828
MFR #6-C-360-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,495.51/each for your price

Overview

Mfr description
6-C-360-U Belt Metal Sheaves

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text