Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter8.8000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesQ
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Overview
Mfr description
6-C-84-Q Belt Metal Sheaves