Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Outside Diameter14.6000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
Overview
Mfr description
6-D-140-J Belt Metal Sheaves