1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
716R104
Round Belt - 0.4375 in Cord Size, 104.0000 in Overall Length, Black
MI ITEM #
09346913
MFR #
716R104
List Price
$191.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
TIMKEN BELTS (CARLISLE) 716R104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
716R104
Round Belt - 0.4375 in Cord Size, 104.0000 in Overall Length, Black
MI ITEM #
09346913
MFR #
716R104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$191.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
716R104 Round Belt
Specifications
Outside Diameter
0.4375 in
Overall Length
104.0000 in
Material
Synthetic Rubber
Color
Black
Cord Size
0.4375 in
Manufacturer Catalog Number
716R104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data