1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
716R95
Round Belt - 0.4375 in Cord Size, 95.0000 in Overall Length, Black
MI ITEM #
09346942
MFR #
716R95
Price
$175.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
TIMKEN BELTS (CARLISLE) 716R95
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
716R95
Round Belt - 0.4375 in Cord Size, 95.0000 in Overall Length, Black
MI ITEM #
09346942
MFR #
716R95
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$175.14
/each
Qty
Add to Cart
Specifications
Dimensions
Cord Size
0.4375 in
Outside
Diameter
0.4375 in
Overall
Length
95.0000 in
Details
Color
Black
Manufacturer Catalog Number
716R95
Material
Synthetic Rubber
Overview
Mfr description
716R95 Round Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought