Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 0.4375 in Cord Size, 96.0000 in Overall Length, Black
Mi Item #09346943
MFR #716R96

Mfr description
716R96 Round Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cord Size
    0.4375 in
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    96.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    716R96
  • Material
    Synthetic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)