Motion
720-8MPT-25
8MPT, 8 mm Pitch, 720 mm Pitch Length, 25 mm Width, 90 Teeth, Polychloroprene Material
MI ITEM #09346960
MFR #720-8MPT-25
Price$65.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 720 mm Pitch Length, 25 mm Width, 90 Teeth, Polychloroprene Material
MI ITEM #09346960
MFR #720-8MPT-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.12/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8MPT
  • Material
    Polychloroprene
  • Number Of Teeth  
    90

Overview

Mfr description
720-8MPT-25 Panther Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text