1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
730H200
H, 0.5000 in Pitch, 73.0000 in Pitch Length, 2.0000 in Width, 146 Teeth, Polymer Material
MI ITEM #
09346980
MFR #
730H200
Your Price
$160.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 730H200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
730H200
H, 0.5000 in Pitch, 73.0000 in Pitch Length, 2.0000 in Width, 146 Teeth, Polymer Material
MI ITEM #
09346980
MFR #
730H200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$160.39
/each
(List
$221.34
)
Qty
Add to Cart
Overview
Mfr description
730H200 Synchro-Cog Timing Belt
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
2.0000 in
Material
Polymer
Number Of Teeth
146
Pitch Length
73.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data