Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 40 Ribs, 73 in Overall Length, V-Ribbed
Mi Item #09346985
MFR #730J40

Mfr description
730J40 Vee-Rib Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    73 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    730J40
  • Number Of Ribs
    40
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)