Motion
750-5M-9
5M, 5 mm Pitch, 750 mm Pitch Length, 9 mm Width, 150 Teeth, Rubber Material
MI ITEM #09347007
MFR #750-5M-9
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 5 mm Pitch, 750 mm Pitch Length, 9 mm Width, 150 Teeth, Rubber Material
MI ITEM #09347007
MFR #750-5M-9

Mfr description
750-5M-9 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.82/each

Specifications

Dimensions

  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    5M
  • Material
    Rubber
  • Number Of Teeth  
    150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)