Motion
7-C-180-U
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 18.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #09347090
MFR #7-C-180-U
Price$3,904.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 18.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #09347090
MFR #7-C-180-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,904.61/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.4000 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
7-C-180-U Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought