Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter20.4000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesU
- MaterialCast Iron
- Number Of Grooves7
- Product TypeV-Belt Pulleys
Overview
Mfr description
7-C-200-U Belt Metal Sheaves