Motion
7-C-500-S
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 50.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #09347099
MFR #7-C-500-S
Price$17,355.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 7 Groove, Bushing Required Bore Size, 50.4000 in O.D., Split Taper Bushed, S Series Bushing, Cast Iron Material
MI ITEM #09347099
MFR #7-C-500-S

Mfr description
7-C-500-S Belt Metal Sheaves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,355.49/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    50.4000 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    S
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)