Motion
800-8M-12
8M, 8 mm Pitch, 800 mm Pitch Length, 12 mm Width, 160 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09347111
MFR #800-8M-12
Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 800 mm Pitch Length, 12 mm Width, 160 Teeth, Fiberglass, Rubber, Nylon Material
MI ITEM #09347111
MFR #800-8M-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.04/each

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    8M
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    160

Overview

Mfr description
800-8M-12 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text