Motion
800H2200SL
H, 0.5000 in Pitch, 80.0000 in Pitch Length, 22.0000 in Width
MI ITEM #09347127
MFR #800H2200SL
Price$2,732.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 80.0000 in Pitch Length, 22.0000 in Width
MI ITEM #09347127
MFR #800H2200SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,732.30/each

Specifications

Dimensions

  • Overall Width  
    22.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    80.0000 in

Details

  • Belt Type
    H

Overview

Mfr description
800H2200SL Synchro-Cog Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought