Motion
804-3M-15
3M, 3 mm Pitch, 804 mm Pitch Length, 15 mm Width, 268 Teeth, Rubber Material
MI ITEM #09347129
MFR #804-3M-15
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M, 3 mm Pitch, 804 mm Pitch Length, 15 mm Width, 268 Teeth, Rubber Material
MI ITEM #09347129
MFR #804-3M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.28/each

Specifications

Dimensions

  • Overall Width  
    15 mm
  • Pitch
    3 mm
  • Pitch Length
    804 mm

Details

  • Belt Type
    3M
  • Material
    Rubber
  • Number Of Teeth  
    268

Overview

Mfr description
804-3M-15 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought