Motion
840J8
Micro V-Belt - J Belt Section:, 8 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #09347209
MFR #840J8
Price$52.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 8 Ribs, 84 in Overall Length, V-Ribbed
MI ITEM #09347209
MFR #840J8

Mfr description
840J8 Vee-Rib Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.34/each

Specifications

Dimensions

  • Overall Length
    84 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    840J8
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)