Motion
848-8M-85
8M, 8 mm Pitch, 848 mm Pitch Length, 85 mm Width, 106 Teeth, Rubber Material
MI ITEM #09347216
MFR #848-8M-85
Price$202.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 848 mm Pitch Length, 85 mm Width, 106 Teeth, Rubber Material
MI ITEM #09347216
MFR #848-8M-85

Mfr description
848-8M-85 Synchro-Cog Belt HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.51/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    848 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)