1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
880-8MPT-11
8MPT, 8 mm Pitch, 880 mm Pitch Length, 11 mm Width, 110 Teeth, Polychloroprene Material
MI ITEM #
09347308
MFR #
880-8MPT-11
List Price
$39.87
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 880-8MPT-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
880-8MPT-11
8MPT, 8 mm Pitch, 880 mm Pitch Length, 11 mm Width, 110 Teeth, Polychloroprene Material
MI ITEM #
09347308
MFR #
880-8MPT-11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$39.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
880-8MPT-11 Panther Synchronous Belt
Specifications
Belt Type
8MPT
Pitch
8 mm
Overall Width
11 mm
Material
Polychloroprene
Number Of Teeth
110
Pitch Length
880 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data