1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 880-8MPT-143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
880-8MPT-143
8MPT, 8 mm Pitch, 880 mm Pitch Length, 143 mm Width, 176 Teeth, Polychloroprene Material
Mi Item #
09347310
MFR #
880-8MPT-143
Mfr description
880-8MPT-143 Panther Synchronous Belt
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall
Width
143 mm
Pitch
8 mm
Pitch Length
880 mm
Details
Belt Type
8MPT
Material
Polychloroprene
Number Of
Teeth
176
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items