Motion
8-8V-1700-M
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 17 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #09347329
MFR #8-8V-1700-M
Price$4,731.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 17 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #09347329
MFR #8-8V-1700-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,731.17/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    17 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
8-8V-1700-M Belt Metal Sheaves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought