Specifications
Dimensions
- Belt Section Size8V
- Bore DiameterBushing Required
- Outside Diameter24.8000 in
Details
- Bore TypeTaper Lock Bushed
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Overview
Mfr description
8-8V-2480-TB Belt Metal Sheaves