Motion
8-8V-4450-P
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 44.5000 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09347357
MFR #8-8V-4450-P
List Price$15,952.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 44.5000 in O.D., Split Taper Bushed, P Series Bushing, Cast Iron Material
MI ITEM #09347357
MFR #8-8V-4450-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,952.88/each for your price

Overview

Mfr description
8-8V-4450-P Belt Metal Sheaves

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text