Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter8.9400 in
Details
- Bore TypeQD Bushed
- Bushing SeriesE
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Overview
Mfr description
8-B-86-E Belt Metal Sheaves