Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter24.4000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesU
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Overview
Mfr description
8-C-240-U Belt Metal Sheaves