Motion
8-C-270-J
V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #09347489
MFR #8-C-270-J
Price$4,950.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 8 Groove, Bushing Required Bore Size, 27.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #09347489
MFR #8-C-270-J

Mfr description
8-C-270-J Belt Metal Sheaves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,950.04/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    27.4000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)