1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
8MX140S12-2012
8MX140S12-2012
MI ITEM #
09347544
MFR #
8MX140S12-2012
List Price
$943.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 8MX140S12-2012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
8MX140S12-2012
8MX140S12-2012
MI ITEM #
09347544
MFR #
8MX140S12-2012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$943.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8MX140S12-2012 Belt Metal Sprockets
Specifications
Number Of Teeth
140
Outside Diameter
2.0000 in
For Belt Width
12 mm
Pitch
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data