1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
8MX31S21-1210
8MX31S21-1210
MI ITEM #
09347571
MFR #
8MX31S21-1210
List Price
$348.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 8MX31S21-1210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
8MX31S21-1210
8MX31S21-1210
MI ITEM #
09347571
MFR #
8MX31S21-1210
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$348.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8MX31S21-1210 Belt Metal Sprockets
Specifications
Number Of Teeth
31
Outside Diameter
1.2500 in
For Belt Width
21 mm
Pitch
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data