1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
8MX90S36-3020
8MX90S36-3020
MI ITEM #
09347656
MFR #
8MX90S36-3020
Price
$988.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TIMKEN BELTS (CARLISLE) 8MX90S36-3020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
8MX90S36-3020
8MX90S36-3020
MI ITEM #
09347656
MFR #
8MX90S36-3020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$988.38
/each
Qty
Add to Cart
Specifications
Dimensions
For Belt Width
36 mm
Outside Diameter
8.9600 in
Pitch
8 mm
Details
Number Of
Teeth
90
Overview
Mfr description
8MX90S36-3020 Belt Metal Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought