Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MXT, 8 mm Pitch, 4400 mm Pitch Length, 36 mm Width, 550 Teeth, Polyurethane Material
Mi Item #09347718
MFR #8MXT-4400-36

Mfr description
8MXT-4400-36 Panther XT Synchronous Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    4400 mm

Details

  • Belt Type
    8MXT
  • Material
    Polyurethane
  • Number Of Teeth  
    550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)