Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 308.0000 in Overall Length, Black
Mi Item #09347874
MFR #916R308SA

Mfr description
916R308SA Super Arc Round Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter  
    0.5625 in
  • Overall Length  
    308.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    916R308SA
  • Material
    Synthetic Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)