1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
916R465
Round Belt - 0.5625 in Cord Size, 465.0000 in Overall Length, Black
MI ITEM #
09347882
MFR #
916R465
Price
$640.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Round Belts
TIMKEN BELTS (CARLISLE) 916R465
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
916R465
Round Belt - 0.5625 in Cord Size, 465.0000 in Overall Length, Black
MI ITEM #
09347882
MFR #
916R465
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$640.71
/each
Qty
Add to Cart
Specifications
Dimensions
Cord Size
0.5625 in
Outside
Diameter
0.5625 in
Overall
Length
465.0000 in
Details
Color
Black
Manufacturer Catalog Number
916R465
Material
Synthetic Rubber
Overview
Mfr description
916R465 Round Belt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought