Motion
916R97
Round Belt - 0.5625 in Cord Size, 97.0000 in Overall Length, Black
MI ITEM #09347916
MFR #916R97
Price$193.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 0.5625 in Cord Size, 97.0000 in Overall Length, Black
MI ITEM #09347916
MFR #916R97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.82/each

Specifications

Dimensions

  • Cord Size
    0.5625 in
  • Outside Diameter  
    0.5625 in
  • Overall Length  
    97.0000 in

Details

  • Color
    Black
  • Manufacturer Catalog Number
    916R97
  • Material
    Synthetic Rubber

Overview

Mfr description
916R97 Round Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought