Motion
920-8MPT-12
8MPT, 8 mm Pitch, 920 mm Pitch Length, 12 mm Width, 115 Teeth, Polymer Material
MI ITEM #09347930
MFR #920-8MPT-12
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 920 mm Pitch Length, 12 mm Width, 115 Teeth, Polymer Material
MI ITEM #09347930
MFR #920-8MPT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.44/each

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    920 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    115

Overview

Mfr description
920-8MPT-12 Panther Synchronous Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought