Motion
952-8M-85
8M, 8 mm Pitch, 952 mm Pitch Length, 85 mm Width, 119 Teeth, Rubber Material
MI ITEM #09347983
MFR #952-8M-85
Price$222.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 8 mm Pitch, 952 mm Pitch Length, 85 mm Width, 119 Teeth, Rubber Material
MI ITEM #09347983
MFR #952-8M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.53/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    952 mm

Details

  • Belt Type
    8M
  • Material
    Rubber
  • Number Of Teeth  
    119

Overview

Mfr description
952-8M-85 Synchro-Cog Belt HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought