Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Outside Diameter28 in
Details
- Bore TypeQD Bushed
- Bushing SeriesM
- MaterialCast Iron
- Number Of Grooves9
- Product TypeV-Belt Pulleys
Overview
Mfr description
9-5V-2800-M Belt Metal Sheaves