Motion
960-8MPT-85
8MPT, 8 mm Pitch, 960 mm Pitch Length, 85 mm Width, 120 Teeth, Polymer Material
MI ITEM #09348020
MFR #960-8MPT-85
Price$304.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MPT, 8 mm Pitch, 960 mm Pitch Length, 85 mm Width, 120 Teeth, Polymer Material
MI ITEM #09348020
MFR #960-8MPT-85

Mfr description
960-8MPT-85 Panther Synchronous Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.29/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)