Motion
A42R
Classical Super Super II V-Belt - A Section, 1/2 in Top Width, 1 Strand, 44 in Nominal Outside Length, Smooth
Mi Item #09348189
MFR #A42R
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Super II V-Belt - A Section, 1/2 in Top Width, 1 Strand, 44 in Nominal Outside Length, Smooth
Mi Item #09348189
MFR #A42R

Mfr description
A42R Super II V-Belt
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    44 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)