Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length130 in
- Top Width Per Strand1/2 in
Details
- Cogged/SmoothSmooth
- Cord MaterialPolyester
- MaterialSynthetic Rubber - SBR
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionAA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)